Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Electrical Tape, 1 in, Silicone, 1 Roll

Catalog No. 502870082
Encompass

The Value Collection Electrical Tape is designed for various applications, offering a reliable solution for your electrical needs. It features a silicone adhesive, a width of 1 inch, and a length of 30 ft., making it suitable for electrical insulation and protection in diverse environments.

  • Gray color
  • Width: 1 in (25.4 mm)
  • Length: 30 ft. (9.14 m)
  • Thickness: 0.0002 mil
  • Silicone adhesive material
  • Operating temperature range of -76°F (-60°C) to 392°F (200°C)

Catalog No. 50-287-0082 Supplier MSC Supplier No. 53604286
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Value Collection Electrical Tape is designed for various applications, offering a reliable solution for your electrical needs. It features a silicone adhesive, a width of 1 inch, and a length of 30 ft., making it suitable for electrical insulation and protection in diverse environments.

  • Gray color
  • Width: 1 in (25.4 mm)
  • Length: 30 ft. (9.14 m)
  • Thickness: 0.0002 mil
  • Silicone adhesive material
  • Operating temperature range of -76°F (-60°C) to 392°F (200°C)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.