Learn More
Electron Microscopy Sciences Press-To-Seal for Glass Slides 8 Wells 9 mm, 2 mm, PSA One Side

Supplier: Electron Microscopy Sciences 7033944
The silicone isolators allow researchers to isolate specimens using removable hydrophobic barriers. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides.
Features silicone isolators are available in silicone thickness 0.5 to 2.5 mm. Isolators are pre-cut into gaskets or as sheet materials with and without SecureSeal™ clean release adhesive on one or both surfaces. Isolators remain sealed to smooth surfaces during washing steps. Non-adhesive isolators are autoclavable and reusable. Closed chambers may be formed using flexible RNase free, HybriSlip™ covers.
I.D.: 9 mm
Depth: 2 mm
Adhesive: PSA One Side
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.