Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Lab Mat
GREENER_CHOICE

Catalog No. 14127555 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
35 x 60 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-127-555 35 x 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-555
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Silicone Lab Mat is reusable, reliable, and reversible.

  • Made from FDA food-grade silicone
  • Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is requirement
  • Protect countertops from hot items up to 200°C (392°F)
  • General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide
  • Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide
  • Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
  • Can be rolled up for compact storage
  • Autoclavable at 121° for 15 min.

Specifications

Product Type Lab Mat
Material Silicone
Absorbancy Non-absorbent
Length (English) 13.8 in.
Length (Metric) 35 cm
Width (English) 23.6 in.
Width (Metric) 60 cm
Dimensions (L x W) 35 x 60 cm
Disposable Reusable
Temperature (English) Max. 392°F
Temperature (Metric) Max 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.