Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Silicone Lab Mat
GREENER_CHOICE

Catalog No. 14127551
Change view
Click to view available options
Dimensions (L x W):
14 x 23.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-127-551 14 x 23.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-551 Supplier Heathrow Scientific™ Supplier No. HS120506
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silicone Lab Mat is an economical solution to help keep benchtops clean and safe from stains, spills and wear. Save money by eliminating the need for repeated purchases and disposal costs associated with disposable mats. Made from a durable silicone material that creates a stain resistant washable working surface.

When the mat is done being used, it can be easily cleaned using any standard disinfectant by simply wiping it, or putting it in a dishwasher and it is ready for repeated use. Since the lab mat is reusable, it helps reduce waste making it a more environmentally friendly option over the alternative paper mats. The lab mat offers a large working surface that is anti-skid which when dealing with harsh chemicals and delicate glassware helps keep items in place and prohibits the lab mat from sliding out from underneath. The mat's surface is also noise dampening, reducing sound from the vibration of common benchtop equipment. The lab mat can be used with items such as centrifuges, vortex mixers, hot plates, stirrers, pipettes and so much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from wandering around the working surface.
  • Made from FDA food grade silicone
  • Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is a requirement
  • Protects countertops from hot items up to 200°C (392°F)
  • General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide
  • Chemical resistance: chemically inert and does not react with most chemicals
  • Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide
  • Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
  • Mat can be rolled up for compact storage
  • Large Working Surface accommodates benchtop equipment, weigh boats, stir bars, scales, etc.
  • Internal Metal Inserts for retention of magnetic objects, such as stir bars, to help keep items organized
  • Raised Edges enable liquid retention of approximately 300 mL of fluid
  • Autoclavable at 121°C for 15 minutes

Specifications

Product Type Lab Mat
Material Silicone
Absorbancy Non-absorbent
Length (English) 14 in.
Length (Metric) 35 cm
Width (English) 23.5 in.
Width (Metric) 60 cm
Dimensions (L x W) 14 x 23.5 in.
Color Yellow, Gray, Blue
For Use With (Application) Benchtop
For Use With (Equipment) Centrifuge, Stirrer, Vortexer, Shaker
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.