Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Silicone Stoppers

Catalog No. 111020865 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Silicone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-102-0865 Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0865 Supplier MilliporeSigma™ Supelco™ Supplier No. 27235U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stopper Diameter: 20 mm

TRUSTED_SUSTAINABILITY

Specifications

Product Type Silicone Stopper
Quantity 100/Pk.
Material Silicone
Diameter (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.