Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Silium Safety Glasses

Catalog No. 18072104
Change view
Click to view available options
Lens Tint:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-104 Clear
18-072-105 Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-104 Supplier Bollé Safety Supplier No. 40073
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Silium safety glasses come with anti-scratch/anti-fog lenses and are built to combine technology, ergonomics and style.

  • Nickel-free lightweight frame with non-conductive coating providing extensive eye coverage for safety
  • Spring hinge
  • Flex 160° temples to adapt to all heads and reduce pressure points
  • Rubber nose pads
  • Adjustable non-slip bridge
  • Lenses provide 99.9% UV protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Rectangular
Width (Metric) 7 cm
Height (Metric) 6 cm
Width (English) 2.75 in.
Height (English) 2.38 in.
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Gray
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Half Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.