Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Silk Braided Non-Absorbable Sutures
SDP

Catalog No. 10000656 Shop All Stoelting Co Products
Change view
Click to view available options
Size:
2-0
3-0
4-0
5-0
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
10-000-656 5-0
10-000-657 4-0
10-000-658 3-0
10-000-659 2-0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-000-656 Supplier Stoelting™ Supplier No. 50487
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silk Braided Non-Absorbable Sutures exhibits smooth flow through tissue while maintaining optimal knot security

Silk is a braided nonabsorbable, sterile surgical suture composed of an organic protein called fibroin. This protein is derived from the domesticated species Bombyx mori (B. mori) of the family Bombycidae.CHARACTERISTICSSilk suture exhibits:• Smooth flow through tissue while maintaining optimal knot securityINDICATIONSSilk suture is indicated for use in general soft tissue approximation and/or ligation, including use in cardiovascular, ophthalmic, and neurological procedures.CONTRAINDICATIONSThe use of this suture is contraindicated on patients with known sensitivities or allergies to silk.Due to the gradual loss of tensile strength that may occur over prolonged periods in vivo, silk surgical sutures should not be used where permanent retention of tensile strength is required.ADVERSE REACTIONSAdverse effects associated with the use of this device include wound dehiscence, gradual loss of strength over time, allergic response in patients that are known to be sensitive to silk, calculus formation in urinary and billiary tracts when prolonged contact with a salt solution such as urine or bile occur, infecting wounds, acute inflammatory tissue, and transitory local irritationTENSILE STRENGTHWhile Silk suture is not absorbed, progressive degradation of the proteinaceous silk fiber in vivo may result in a gradual loss of the suture tensile strength over time.

Specifications

For Use With (Application) Neuroscience
Length (English) 18 in.
Size 5-0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.