Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Stopper, 10.5 x 14.5 x 20.0 mm, 10/Pack

Catalog No. 502365856
Encompass_Preferred

Silicone stopper for laboratory and bioprocess vessel sealing, supplied in packs of 10. Intended for use where a chemically inert, easily installed closure is required. Meets FDA/BGA standards as listed by distributor.

  • Material: Silicone
  • Dimensions: 10.5 x 14.5 x 20.0 mm (0.414 x 0.571 x 0.788 in)
  • Quantity: 10 per pack
  • Compliance: Meets FDA/BGA standards
  • Application: Vessel sealing and closure in laboratory and bioprocess assemblies

Catalog No. 50-236-5856 Supplier Accuflow Systems Supplier No. D1069808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silicone stopper for laboratory and bioprocess vessel sealing, supplied in packs of 10. Intended for use where a chemically inert, easily installed closure is required. Meets FDA/BGA standards as listed by distributor.

  • Material: Silicone
  • Dimensions: 10.5 x 14.5 x 20.0 mm (0.414 x 0.571 x 0.788 in)
  • Quantity: 10 per pack
  • Compliance: Meets FDA/BGA standards
  • Application: Vessel sealing and closure in laboratory and bioprocess assemblies

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.