Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Silver Membrane

Catalog No. 09317269 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
Pore Size:
0.45 μm
0.8 μm
5 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-317-269 25 mm 5 μm
09-316-905 47 mm 5 μm
09-317-268 25 mm 0.45 μm
09-317-001 25 mm 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-317-269 Supplier GVS Supplier No. 1145331
Add to Cart
Add to Cart

GVS Silver Membranes available with pore sizes of 0.45 μm and 0.8 μm.

  • 99.97% pure silver
  • High temperature resistance
  • Hydrophilic
  • Economical - can be cleaned and reused
  • Autoclavable

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Silver
Pore Size 5 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.