Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger SIMDOS™ 02 Diaphragm Liquid Dosing Vacuum Pump

Catalog No. 13880915 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
FEM 1.02 FT.18RC
FEM 1.02 FT.18RCP
FEM 1.02 KT.18RC
FEM 1.02 KT.18RCP
FEM 1.02 KT.18S
FEM 1.02 ST.18RC
FEM 1.02 ST.18RCP
FEM 1.02 ST.18S
FEM 1.02 TT.18RCP
FEM 1.02 TT.18S
FEM 1.10 FT.18S
Material:
PTFE Head
PVDF Head
Polypropylene Head
Stainless Steel Head
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Material
13-880-915 FEM 1.02 KT.18RCP Polypropylene Head
13-880-907 FEM 1.02 KT.18S Polypropylene Head
13-880-908 FEM 1.02 TT.18S PVDF Head
13-880-910 FEM 1.02 ST.18S Stainless Steel Head
13-880-911 FEM 1.02 KT.18RC Polypropylene Head
13-880-912 FEM 1.02 ST.18S PVDF Head
13-880-913 FEM 1.02 FT.18RC PTFE Head
13-880-914 FEM 1.02 ST.18RC Stainless Steel Head
13-880-909 FEM 1.10 FT.18S PTFE Head
13-880-916 FEM 1.02 TT.18RCP PVDF Head
13-880-917 FEM 1.02 FT.18RCP PTFE Head
13-880-918 FEM 1.02 ST.18RCP Stainless Steel Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 13-880-915 Supplier KNF Neuberger Supplier No. 166075/165467
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics

Specifications

Control RS232 Remote Control
Dimensions (L x W x H) 150 x 93 x 144 mm
Material Polypropylene Head
Model FEM 1.02 KT.18RCP
Flow Rate 0.03 to 20 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
Applications Pharmacy
Maximum Pressure 85 psig
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.