Learn More
Description
- Simple, intuitive setup and operation
- Easy to calibrate in minutes
- Runs dry without damage
- Self-priming up to 9 ft. of water
- Splash-proof IP65 housing
- Analog and impulse logic control (RC) and with RS232 (RCP)
- Small footprint conserves benchtop space
- Adaptable to viscous fluid characteristics
Specifications
Specifications
| Control | Manual |
| Dimensions (L x W x H) | 150 x 93 x 144 mm |
| Material | Stainless Steel Head |
| Model | UFEM 1.10 ST.18S2 |
| Flow Rate | 1 to 100 mL/min. |
| Frequency | 50/60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP65 |
| Applications | Chemistry |
| Maximum Pressure | 85 psig |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.