Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger SIMDOS™ 10 Diaphragm Liquid Dosing Vacuum Pump

Catalog No. 13880927 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
UFEM 1.10 FT.18RC
UFEM 1.10 FT.18RCP2
UFEM 1.10 FT.18S2
UFEM 1.10 KT.18RC
UFEM 1.10 KT.18RCP2
UFEM 1.10 KT.18S
UFEM 1.10 ST.18RC2
UFEM 1.10 ST.18RCP2
UFEM 1.10 ST.18S2
UFEM 1.10 TT.18RC
UFEM 1.10 TT.18RCP2
UFEM 1.10 TT.18S2
Material:
PTFE Head
PVDF Head
Polypropylene Head
Stainless Steel Head
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Material
13-880-927 UFEM 1.10 KT.18RCP2 Polypropylene Head
13-880-920 UFEM 1.10 TT.18S2 PVDF Head
13-880-922 UFEM 1.10 ST.18S2 Stainless Steel Head
13-880-926 UFEM 1.10 ST.18RC2 Stainless Steel Head
13-880-928 UFEM 1.10 TT.18RCP2 PVDF Head
13-880-929 UFEM 1.10 FT.18RCP2 PTFE Head
13-880-930 UFEM 1.10 ST.18RCP2 Stainless Steel Head
13-880-921 UFEM 1.10 FT.18S2 PTFE Head
13-880-417 UFEM 1.10 KT.18RC Polypropylene Head
13-880-414 UFEM 1.10 KT.18S Polypropylene Head
13-880-419 UFEM 1.10 FT.18RC PTFE Head
13-880-418 UFEM 1.10 TT.18RC PVDF Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 13-880-927 Supplier KNF Neuberger Supplier No. 167045/160160
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics

Specifications

Control RS232 Remote Control
Dimensions (L x W x H) 150 x 93 x 144 mm
Material Polypropylene Head
Model UFEM 1.10 KT.18RCP2
Flow Rate 1 to 100 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
Applications Synthetic Organic Chemistry
Maximum Pressure 85 psig
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.