Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer, ALH4240, 4200 PSI, 4.0 GPM, 1 ea

Catalog No. 502868397
Encompass

This professional gas pressure washer is designed for heavy-duty cleaning tasks, delivering 4200 psi at 4.0 GPM. It features a robust Honda GX390 engine and a reliable CAT triplex pump, mounted on a lightweight aircraft-grade aluminum frame for durability and portability.

  • Equipped with a CAT pump
  • Includes a 50 ft. steel braided hose
  • Features detergent injection capability
  • Built with an aircraft-grade aluminum frame
  • Rolls on 13 in. pneumatic tires
  • Comes with 5 quick connect nozzle tips: 0°, 15°, 25°, 40°, and soap
  • Utilizes a Honda GX390 engine
  • Delivers 4200 psi maximum pressure
  • Provides a flow rate of 4.0 GPM
  • Suitable for cold water applications

Catalog No. 50-286-8397 Supplier MSC Supplier No. 39671755
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This professional gas pressure washer is designed for heavy-duty cleaning tasks, delivering 4200 psi at 4.0 GPM. It features a robust Honda GX390 engine and a reliable CAT triplex pump, mounted on a lightweight aircraft-grade aluminum frame for durability and portability.

  • Equipped with a CAT pump
  • Includes a 50 ft. steel braided hose
  • Features detergent injection capability
  • Built with an aircraft-grade aluminum frame
  • Rolls on 13 in. pneumatic tires
  • Comes with 5 quick connect nozzle tips: 0°, 15°, 25°, 40°, and soap
  • Utilizes a Honda GX390 engine
  • Delivers 4200 psi maximum pressure
  • Provides a flow rate of 4.0 GPM
  • Suitable for cold water applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.