Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer, 3400 psi, 3 GPM, Gas, 1 ea

Catalog No. 502868842
Encompass

The Simpson pressure washer is a powerful cold water, gas-powered unit designed for heavy-duty cleaning tasks. It features a robust CAT Triplex pump, delivering 3,400 psi and 3 GPM, and is powered by a Honda GX200 engine.

  • CAT Triplex pump
  • Steel braided hose, 25 ft
  • Detergent injection
  • Aircraft-grade aluminum frame
  • Pneumatic tires, 10 in
  • Quick connect nozzle tips: 5 (0°, 15°, 25°, 40°, and soap)

Catalog No. 50-286-8842 Supplier MSC Supplier No. 17681115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Simpson pressure washer is a powerful cold water, gas-powered unit designed for heavy-duty cleaning tasks. It features a robust CAT Triplex pump, delivering 3,400 psi and 3 GPM, and is powered by a Honda GX200 engine.

  • CAT Triplex pump
  • Steel braided hose, 25 ft
  • Detergent injection
  • Aircraft-grade aluminum frame
  • Pneumatic tires, 10 in
  • Quick connect nozzle tips: 5 (0°, 15°, 25°, 40°, and soap)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.