Learn More
Description
- Features clips for easy connection.
- Snap battery holders together in parallel or series to extend capacity or voltage.
- Made of unbreakable plastic.
- Curved sides help prevent the battery from falling out when turned upside down.
- Ages 7 plus
Specifications
Specifications
| Count (Outlets) | Single |
| For Use With (Equipment) | D-cell Battery |
| Length (English) | 3.25 in. |
| Length (Metric) | 8.3 cm |
| Material | Plastic |
| Voltage | 0/1 V |
| Product Type | Battery Holder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

