Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Single Bay Uprights

Catalog No. 149074913
Change view
Click to view available options
Description:
Single bay uprights, M48
Single bay uprights, M60
Single bay uprights, M72
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
14-907-4913 Single bay uprights, M72
14-907-490 Single bay uprights, M48
14-907-4912 Single bay uprights, M60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-907-4913 Supplier Treston™ Supplier No. 149074913
Add to Cart
Add to Cart

For attaching to Concept or Cornerstone table frames. These slotted uprights allow for accessories, such as shelves and power, to be mounted above the workspace. Module includes 2 slotted uprights and 2 corner brackets.

  • Compatible with Treston Concept/Cornerstone workstations
  • Allows for accessories to be mounted above the work surface
  • Single bay (one column of accessories)
  • Light gray epoxy powder-coated steel

Specifications

Autoclavable Not Autoclavable
Back Style Open
Depth (English) 2.36 in.
Surface Coating Epoxy powder coat
Width (Metric) 30 mm
Height (Metric) 1582 mm
Load Bearing Capacity (Metric) 50 kg
Width (English) 1.18 in.
Quantity 1 Ea.
Warranty 5 years
Length (Metric) 1582 mm
Includes 2 slotted uprights, 2 corner brackets, 1 horizontal rail, and attachment hardware
Load Bearing Capacity (English) 220 lb.
Length (English) 62.28 in.
Height (English) 62.3 in.
Increments 1 in.
For Use With (Application) Laboratories
Depth (Metric) 60 mm
Description Single bay uprights, M72
Finish Epoxy powder coat
For Use With (Equipment) Treston Workstations
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.