Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

World Precision Instrument Single Blade Bone Cutters, 14cm
SDP

Catalog No. NC1287541
Encompass

  • 14 cm (5.5") Long
  • Jaw length: 23 mm
  • Blade tip width: 1 mm
  • Block tip width: 2 mm
  • One blade, one cutting block
  • Stainless steel

Catalog No. NC1287541 Supplier World Precision Instrument Supplier No. 501990
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • 14 cm (5.5") Long
  • Jaw length: 23 mm
  • Blade tip width: 1 mm
  • Block tip width: 2 mm
  • One blade, one cutting block
  • Stainless steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.