Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Single Blood Bag Holders

Catalog No. 22312402
Change view
Click to view available options
Color:
Clear
Neon Blue
Neon Green
Neon Yellow
No. per Pack:
1 Pack
12 Pack
6 Pack
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color No. per Pack
22-312-402 Clear 6 Pack
22-312-407 Neon Blue 1 Pack
22-312-403 Clear 12 Pack
22-312-415 Neon Blue 12 Pack
22-312-404 Neon Green 1 Pack
22-312-406 Neon Yellow 1 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-312-402 Supplier Mitchell Plastics Supplier No. SBBH6

Easy-to-use blood bag storage that helps prevent contamination and cold spotting in refrigerator

The gentle clamp design helps keep bag in place during processing, storage and transport.

  • Keep blood bags upright
  • Clear acrylic enables visibility of bags and labels
  • Compact size allows for easy storage in refrigerator
  • D x W x H: 5 x 11.4 x 10.1cm (2 x 4.5 x 4 in.)
  • May be cleaned with soap, water and gentle disinfectants
  • Available in multiple colors
  • Hold one blood bag

Specifications

Color Clear
Material Acrylic
No. per Pack 6 Pack
Dimensions (L x W x H) 2 x 4.48 x 4.01 in. (5.1 x 11.4 x 10.2 cm)
Length (Metric) 5.1 cm
Length (English) 2 in.
Width (English) 4.48 in.
Height (English) 4.01 in.
Height (Metric) 10.2 cm
Width (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.