Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Single Body Cadaver Carrier with 27 Inch Width
GSA_VASDP

Catalog No. 22444159 Shop All Mopec Products
Change view
Click to view available options
Width (Metric):
68.58 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
22-444-159 68.58 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-159 Supplier Mopec Supplier No. JA310

missing translation for 'validMainframeMsg'

Mopec™ Single Body Cadaver Carrier with 27 Inch Width is designed to hold or transport one body up to 375 pounds.

  • All welded type 304 stainless steel frame, 16 gauge
  • Four heavy duty 5 in. casters with total lock
  • Body tray saddle

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Carrier
Description 23.62 in. width without Tray
Depth (English) 74 in.
Depth (Metric) 187.96 cm
Height (English) 35.8 in.
Width (English) 27 in.
Height (Metric) 90.93 cm
Weight (English) Holds up to 375 lb.
Weight (Metric) Holds up to 170.1 Kg
Width (Metric) 68.58 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.