Learn More
BRANDTECH™ Single-Channel Micropipette Transferpette™ pro, Adjustable
Shop All BrandTech Scientific Products

Description
- Its slim design and adjustable finger rest ensure that the pipette fits perfectly in your hand, making it ergonomic and comfortable to use, even during long pipetting sessions
- To keep you flexible at all times, the Transferpette™ pro features two adjustment techniques:
- Easy calibration for permanent calibration without tools
- User adjustment for quick, reversible adaptation to changing conditions such as temperature, tip shape, or media properties
- The Transferpette™ pro is made of high-quality materials with built-in counter protection, making it both robust and durable. It's fully autoclavable (121°C) and available as single- and multi-channel pipettes.
Limitations of use:
- Operating temperature should be between +15°C and +40°C (59°F to 104°F). Other temperatures upon request.
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa·s
- For viscous media, the speed must be adjusted if necessary
Specifications
Specifications
| Accuracy | < ±2% |
| Autoclavable | Autoclavable |
| Color | Light Gray |
| Disposable | Reusable |
| For Use With | Pipette Tip 0.1 to 20 μL |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Model | D-1 |
| Number of Channels | 1 |
| Programmability | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.