Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Opentrons Labworks Inc SINGLE-CHANNEL P300 GEN2

Catalog No. NC2046931
Encompass

  • Single-channel design for flexible liquid transfers
  • Volume range of 20 µL to 300 µL
  • Optimized for the Opentrons OT-2 robot
  • Compatible with Opentrons Universal Tips
  • Accuracy at 20 µL: ± 4% (0.8 µL)
  • Precision at 20 µL: ± 2.5% (0.5 µL)
  • Accuracy at 150 µL: ± 1% (1.5 µL)
  • Precision at 150 µL: ± 0.4% (0.6 µL)
  • Accuracy at 300 µL: ± 0.6% (1.8 µL)
  • Precision at 300 µL: ± 0.3% (0.9 µL)
  • Reliable tip seal with ± 1 mm success rate
  • Testing adheres to stricter ISO8655 standards
  • No traditional calibration required
  • Not compatible with autoclave
  • Durable with 650+ hours of use or 55,000 tips in 6 months
  • O-ring seal lasts for 20-30 km of travel
  • Supports 100,000+ tip pickups and drops

Catalog No. NC2046931 Supplier Opentrons Labworks Inc Supplier No. 99900003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Single-channel design for flexible liquid transfers
  • Volume range of 20 µL to 300 µL
  • Optimized for the Opentrons OT-2 robot
  • Compatible with Opentrons Universal Tips
  • Accuracy at 20 µL: ± 4% (0.8 µL)
  • Precision at 20 µL: ± 2.5% (0.5 µL)
  • Accuracy at 150 µL: ± 1% (1.5 µL)
  • Precision at 150 µL: ± 0.4% (0.6 µL)
  • Accuracy at 300 µL: ± 0.6% (1.8 µL)
  • Precision at 300 µL: ± 0.3% (0.9 µL)
  • Reliable tip seal with ± 1 mm success rate
  • Testing adheres to stricter ISO8655 standards
  • No traditional calibration required
  • Not compatible with autoclave
  • Durable with 650+ hours of use or 55,000 tips in 6 months
  • O-ring seal lasts for 20-30 km of travel
  • Supports 100,000+ tip pickups and drops

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.