Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Single Cryogenic Cylinder Hand Truck

Catalog No. 19085752 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
10 in. Foam-filled Flat-free Wheels
16 in. Steel Hub Pneumatic Wheels
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-085-752 10 in. Foam-filled Flat-free Wheels
19-085-751 16 in. Steel Hub Pneumatic Wheels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-752 Supplier Justrite™ Supplier No. 35012
  • $1,459.00
    $996.65 / Each of 1

    Save $462.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Single Cryogenic Cylinder Hand Truck holds one larger diameter propane or cryogenic cylinder from 9 to 18in

  • Easy rolling for less effort
  • Rated at 1000lb (454kg) weight capacity
  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Constructed of 1in (25mm) and 1.25in (32mm) diameter steel tube with continuous welding,
  • Provides optimum safety, strength and longevity
  • Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs
  • Two durable 1.5 x 66in (38 x 1676mm) polypropylene support straps, lab tested to 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely for safe transport.
  • Heavy-duty, 11-gauge (3mm) floor plate with safety fins prevent warping or breaking
  • Zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling
  • Upper handle sections bolt in place for reduced package size in order to save on freight costs

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Single Cryogenic Cylinder Hand Truck
Material Steel
Color Gray
For Use With (Equipment) Gas cylinders
Height (Metric) 1245 mm
Includes 10 in. Foam-filled Flat-free Wheels
Length (Metric) 914 mm
Weight (English) 39 lb.
Width (Metric) 914 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.