Learn More
AccuTec Blades Single Edge Blades
Description
- Provide a product solution for every need
- Used in medical device manufacturing and various applications
- Aluminum, or steel backed
- Available in a variety of packing options to match desired use
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Personna™ Blade |
| For Use With (Application) | Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications |
| Length (English) Blade | 1.50 in. |
| Length (Metric) Blade | 38 mm |
| Description | 2-Facet |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.23 mm |
| Handle Material | Steel |
| Quantity | 5000/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.