Learn More
AccuTec Blades Single Edge Long Blades
Description
- 3 Facet Blades
- .009 in. Stainless Steel
- Coated, or uncoated options
- Offered unwrapped, or individually wrapped
- Fits standard prep razor handle
Specifications
Specifications
| Blade Material | Stainless Steel |
| For Use With (Application) | Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications |
| Handle Type | Unbacked |
| Length (English) Blade | 2.245 in. |
| Length (Metric) | 57 x 13 mm |
| Description | Single Edge |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.493 mm |
| Quantity | 500/Box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.