Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Configured with 10.5 in. (267 mm) steel hub pneumatic wheels with dual ball bearings for easier rolling
- Rated at 700 lb. (318 kg) weight capacity
- Holds one cylinder from 6 to 12 in. (155 to 305 mm) in diameter
Specifications
Specifications
| Type | Single Cylinder Hand Truck |
| Holds | 1 Cylinder |
| Load Bearing Capacity (English) | 700 lb. |
| Load Bearing Capacity (Metric) | 318 kg |
| Material | Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?