Learn More
Kishigo Single Pocket Contrasting Mesh Vest
Description
- Polyester mesh construction (100%)
- Wide reflective material (Width: 2 in.) with contrasting color (Width: 3 in.)
- Zipper front closure reinforced with durable webbing for rugged
wear/tear - Left chest mic tabs for quick access
- Left chest pocket
- Breathable contrasting trim reduces hot spots
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
| Color | Lime |
| Size | Large to X-Large |
| Material | Polyester Mesh |
| Length (English) | 27 in. |
| Length (Metric) | 68.58 cm |
| Size (English) Chest | 44 to 48 in. |
| No. of Pockets | 1 |
| Size (Metric) Chest | 111.76 to 121.92 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.