Learn More
Description
- Single-throw isolation: Clamps onto one switch on a tandem breaker
- Narrow profile: Compact design fits side-by-side switches
- Proprietary thumbwheel: Twist-to-clamp design enables fast, tool-free application
- Sliding cover: Prevents unauthorized removal once installed
- Fiberglass-reinforced nylon: Built for industrial environments
- Standard padlock fit: Accepts padlocks with shackle diameters up to 0.28 in.
Specifications
Specifications
| Product Type | Lockout Device |
| Color | Red |
| Material | ABS |
| Dimensions (D x W x H) | 0.48 x 2.34 x 0.96 in. |
| Length (English) | 0.96 in. |
| Quantity | 6 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.