Learn More
Werner Co. Single Sided I-Beam Sliding Anchor
Description
Mobile anchorage designed to fit I-Beams.
- Anchor travels with the worker; Fits beams from 3-1/2 in. up to 14 in. wide and from 1/4 in. up to 1-1/4 in. thick
- Minimum Breaking Strength (MBS): 5,000 lb.
- Meets ANSI and OSHA Standards
Specifications
Specifications
| Product Type | I-Beam Sliding Anchor |
| Certifications/Compliance | ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502 |
| Dimensions (L x W) | 3.6 x 4.8 in. |
| For Use With (Application) | Fall Protection |
| For Use With (Equipment) | Harnesses, SRL |
| Load Bearing Capacity (English) | 5,000 lb. MBS |
| Load Bearing Capacity (Metric) | 2267.96 kg MBS |
| Weight (English) | 3.5 lb. |
| Weight (Metric) | 1.59 kg |
| Width (English) | 4.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.