Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Single Temperature UIHD-Power Pack for Warming Chamber

Catalog No. 14370309
Change view
Click to view available options
For Use With (Equipment):
30°C Post-op Warming Chamber
34°C Post-op Warming Chamber
38°C Post-op Warming Chamber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-370-309 30°C Post-op Warming Chamber
14-370-310 34°C Post-op Warming Chamber
14-370-311 38°C Post-op Warming Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-370-309 Supplier AIMS™ Supplier No. PP30
Add to Cart
Add to Cart

For use with any single temperature warming chamber.

  • Universal AC Input (110 to 220V) for use in any country
  • Power Pack has C14 socket for use with a C13 power cord end
  • Molded design for maximum durability and long life

Specifications

Certifications CE, UL, CCC, PCT
Color Black
Construction Molded ABS
For Use With (Equipment) 30°C Post-op Warming Chamber
Shape Rectangular
Dimensions (L x W x H) 4 x 2 x 1.5 in.
Electrical Requirements Universal Input 110/220 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.