Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Single Temp Warming/Induction Chamber, Half-Floor Warming, Large

Catalog No. 14370308
Change view
Click to view available options
Temperature (Metric) Range:
∽30°C
∽34°C
∽38°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Range
14-370-308 ∽38°C
14-370-306 ∽30°C
14-370-307 ∽34°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-370-308 Supplier AIMS™ Supplier No. WCH8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prevents hypothermia in animals recovering from surgery.

  • Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for lab animals
  • Pre-set temperature provides care free uniform animal warming
  • Inlet/Outlet port for Gas anesthetic when used as an induction chamber Large rodent shoe box cage size: 10 x 19 x 8 in. with filter top
  • Filter top allows animal to recover completely in chamber
  • Half floor warming to prevent hypothermia in post-operative animals
  • Half of the chamber is warm and half of the chamber is cool and allows recovered animal movement to cool side of chamber
  • Stainless steel cage floor for use with bedding material and easy cleaning
  • Warming element sealed in floor for safety
  • Interchangeable power packs available for single temperatures of 30°, 34° and 38°C
  • Universal input (110-220 V)

Specifications

For Use With (Application) Pre- and Post-surgery Warming of Small Lab Animals
For Use With (Equipment) AIMS Surgery Boards
Size 10 x 19 x 8 in.
Material Polycarbonate, Stainless Steel
Temperature (Metric) Range ∽38°C
Electrical Requirements Universal Input 110-220V AC
Certifications CE, UL, RoHS 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.