Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Single Upright

Catalog No. 86002549
Change view
Click to view available options
Height (English):
53.5 in.
62.3 in.
Length (English):
53.5 in.
62.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
86-002-549 62.3 in. 62.3 in.
86-002-449 53.5 in. 53.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 86-002-549 Supplier Treston™ Supplier No. 86002549
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attaches directly to Treston table frames for adding accessories, such as shelves and monitor arms, above the workstation.

  • Attach to Treston workstations to add accessories above the work surface
  • Hardware included
  • Combine with corner brackets and horizontal tubes for additional support

Specifications

Adjustable Along upright in 1 in. increments
Back Style Open
Depth (English) 2.36 in.
For Use With (Application) Laboratories
For Use With (Equipment) Treston Workstations
Finish Epoxy powder coat
Depth (Metric) 60 mm
Description Single upright
Height (English) 62.3 in.
Autoclavable Not Autoclavable
Width (Metric) 30 mm
Height (Metric) 1582 mm
Width (English) 1.18 in.
Increments 1 in.
With Casters No
Length (English) 62.3 in.
Quantity 1 Ea.
Warranty 5 years
Includes Attachment hardware
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 50 kg
Length (Metric) 1582 mm
Surface Coating Epoxy powder coat
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.