Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Single-Use BioProcess Container, 2D, Aegis™ 5-14, 2 ports
GREENER_CHOICE

Catalog No. SH3126516 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1 L
2 L
3 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3126516 2 L
SH3126511 50 mL
SH3126513 250 mL
SH3126514 500 mL
SH3126515 1 L
SH3126517 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SH3126516 Supplier Thermo Scientific™ Supplier No. SH31265.16
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:

  • All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
  • Manufactured with industry-leading Aegis 5-14 film
  • C-flex tubing that can be used with tubing welder and various connection options
  • Flexible and economic solution to update or increase your bioreactor capacity
  • Suitable for both suspension and adherent cultures
  • Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

  • Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
  • Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
  • Filters—used for bioburden reduction; sterilization grade filters and gas filters.
  • Tubing—thermoplastic elastomers, platinum-cured silicone.
  • Sample ports—septum-style and needle-free ports.
  • Clamps—sliders, pinch, and crimp bands.
TRUSTED_SUSTAINABILITY

Specifications

Green Features ISCC PLUS
Capacity (Metric) 2 L
Quantity 2000 mL
Tubing Style TPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.