Learn More
Honeywell™ Single-Use Powder Free Nitrile Gloves
Description
- AQL 1.5 and food handling certified
- Guarantees a high level of quality and contact with foodstuffs (non-damaging to health, glove components do not migrate toward food)
- Nitrile glove apply to those allergic to latex
- Very fine touch
Specifications
Specifications
| Color | Blue |
| Disposable | Single-use |
| Material | Nitrile |
| Size | Small |
| Thickness (English) | 4 mil |
| Thickness (Metric) | 0.10 mm |
| Length (English) | 9.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.