Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Sink Splash Guard
SDP

Catalog No. 22000433
Change view
Click to view available options
Dimensions (L x W):
12 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-000-433 12 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-433 Supplier Poltex Supplier No. SPLASH12X20T
  • $142.30
    $119.65 / Each of 1

    Save $22.65

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy mount sink splash guard.

Secure VHB tape install.

Specifications

Dimensions (L x W) 12 x 20 in.
Lens Coating Impact-resistant
Height (Metric) 305 mm
Width (Metric) 508 mm
Description VHB Tape mounting
Lens Tint Clear
Length (Metric) 51 mm
No. per Pack 1 Ea.
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.