Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Sit + Stand Student's Desk
SCI_ED

Catalog No. S83747 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S83747 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83747 Supplier National Public Seating™ Supplier No. EDTC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made for sit and stand needs of students

  • Gray desk top with black edge banding, provides ample work space
  • 2 in. square support columns along with a comfortable foot stand made for rugged durability
  • Desk can be assembled with or without a keyboard tray
  • Simple pneumatic lift system to go from sit to stand
  • Easily moves
  • For both sit/stand positions
  • Includes:
    • Four 2.5 in. two-tone double wheel hooded casters (two locking)
    • Gray desk top with black edge banding
    • Spacious work surface with keyboard tray
    • Powder coated steel frame with oval shaped sides

Specifications

Product Type Sit/Stand Student Desk
For Use With (Application) Changing Between Sitting and Standing for Work
Warranty 10 years
Certifications/Compliance MAS2
Dimensions (L x W) Top shelf: 26 x 20.75 in., Keyboard shelf: 23.5 x 9.75 in., Leg: 21.75 x 19.5 in.
Color Gray
Height (English) 22.75 to 44.5 in.
Weight (English) 75 lb.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.