Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Accident Prevention Sign, Closed For Cleaning, Hanging, 1 ea

Catalog No. 502869840
Encompass

This accident prevention sign is designed for hanging applications to clearly communicate 'CLOSED FOR CLEANING' status. It features a rectangular shape with black text on a yellow background, providing high visibility for safety awareness.

  • Sign type: Accident prevention
  • Message: Closed for cleaning
  • Overall dimensions: 50 in wide, 13 in high
  • Mount type: Hanging
  • Single-sided with one viewing point
  • Legend color: Black on yellow background
  • Soft, pliable sign rolls around pole for easy storage
  • Complies with REACH and ANSI standards
  • Made from recycled content

Catalog No. 50-286-9840 Supplier MSC Supplier No. 86278405
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This accident prevention sign is designed for hanging applications to clearly communicate 'CLOSED FOR CLEANING' status. It features a rectangular shape with black text on a yellow background, providing high visibility for safety awareness.

  • Sign type: Accident prevention
  • Message: Closed for cleaning
  • Overall dimensions: 50 in wide, 13 in high
  • Mount type: Hanging
  • Single-sided with one viewing point
  • Legend color: Black on yellow background
  • Soft, pliable sign rolls around pole for easy storage
  • Complies with REACH and ANSI standards
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.