Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Sitecore - Safety Glasses

Catalog No. 19555682 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Anti-fog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-555-682 Anti-fog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-555-682 Supplier Pyramex™ Supplier No. SBG10130D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Sitecore - Safety Glasses with ANSI Z87.1+ safety compliance

  • Built-in rubber nosepiece
  • Flexible and ventilated temples
  • Ratcheting temples
  • Temples adjust to three different lengths
  • H2MAX creates a high performing, superior anti-fog coating that is durable enough to withstand repeated cleaning without losing adhesion
  • Lens Technology:
    • Visible Light Transmitted - 96%
    • UVA, UVB Blocked - 100%
    • Blue Light Blocked - 9%
    • IR Blocked - 18%

Specifications

Lens Coating Anti-fog
Width (Metric) 132.5 mm
Certifications/Compliance ANSI Z87.1
Lens Tint Amber
For Use With (Application) Eye Safety
Frame Color Black, Gray
Lens Material Polycarbonate
Frame Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.