Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SKF Ball Transfer Unit, 45 mm Ball Dia, Carbon Steel, Round Base, 19 mm Mount Height

Catalog No. 5000513787
Encompass

This Ball Transfer Unit features a 45 mm ball diameter, carbon steel ball material, and a round base shape. It has a mount height of 19 mm. The unit includes a 62 mm housing diameter, with an overall diameter and length of 75 mm each. The overall depth is 53.50 mm, and the housing is finished with zinc-plating. The projection measures 19 mm, and the base diameter is 62 mm.

  • Features a 45 mm ball diameter.
  • Constructed with carbon steel ball material.
  • Designed with a round base shape.
  • Provides a 19 mm mount height.
  • Has a 62 mm housing diameter.
  • Offers an overall diameter and length of 75 mm.
  • Includes an overall depth of 53.50 mm.
  • Housing boasts a zinc-plated finish.
  • Comes with a 19 mm projection.
  • Equipped with a 62 mm base diameter.

Catalog No. 50-005-13787 Supplier MSC Supplier No. 06377600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Ball Transfer Unit features a 45 mm ball diameter, carbon steel ball material, and a round base shape. It has a mount height of 19 mm. The unit includes a 62 mm housing diameter, with an overall diameter and length of 75 mm each. The overall depth is 53.50 mm, and the housing is finished with zinc-plating. The projection measures 19 mm, and the base diameter is 62 mm.

  • Features a 45 mm ball diameter.
  • Constructed with carbon steel ball material.
  • Designed with a round base shape.
  • Provides a 19 mm mount height.
  • Has a 62 mm housing diameter.
  • Offers an overall diameter and length of 75 mm.
  • Includes an overall depth of 53.50 mm.
  • Housing boasts a zinc-plated finish.
  • Comes with a 19 mm projection.
  • Equipped with a 62 mm base diameter.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.