Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SKF Ball Transfer Unit, Stainless Steel, 25.4 mm Ball, Bolt-On

Catalog No. 5000512719
Encompass

This ball transfer unit is designed for applications requiring precise and efficient movement of heavy loads. Constructed from stainless steel, it offers excellent corrosion resistance and durability. Featuring a 25.4 mm ball diameter and a robust bolt-on design, it provides a large support area and enhanced stability, along with a high load capacity of 110 lb.

  • Designed for efficient movement of heavy loads.
  • Constructed from durable stainless steel.
  • Features a 25.4 mm main ball diameter.
  • Robust bolt-on mounting type.
  • Provides large support area for stability.
  • Equipped with a knife edge seal on main ball.
  • Offers a high load capacity of 110 lb.

Catalog No. 50-005-12719 Supplier MSC Supplier No. 06377675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ball transfer unit is designed for applications requiring precise and efficient movement of heavy loads. Constructed from stainless steel, it offers excellent corrosion resistance and durability. Featuring a 25.4 mm ball diameter and a robust bolt-on design, it provides a large support area and enhanced stability, along with a high load capacity of 110 lb.

  • Designed for efficient movement of heavy loads.
  • Constructed from durable stainless steel.
  • Features a 25.4 mm main ball diameter.
  • Robust bolt-on mounting type.
  • Provides large support area for stability.
  • Equipped with a knife edge seal on main ball.
  • Offers a high load capacity of 110 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.