Learn More
Description
- NEW and improved WiFi connectivity and 4K video recording!
- Runs on Windows PC, Android and Apple (iOS)
- SKYE WiFi 3 cameras are only compatible with SKYE View 3 apps for PC, Android, and Apple devices. SKYE View 3 software and apps are compatible with earlier SKYE WiFi cameras (SKYE WiFi and SKYE WiFi 2).
- 12 MP SONY IMX412 Color CMOS sensor
- Built-in 5 GHz WiFi adapter, IEEE802.11ac protocol
- Switchable WiFi/USB/Ethernet data connection
- Capture images and view them with SKYE View 3 mobile app
- View live images at 30 frames per second (at full frame 4000px x 3000px)
- Record full 4K video!
- 1/2.3 in. camera sensor format - 0.5x C-mount adapter recommended
- Connect up to 13 mobile devices simultaneously to a single SKYE WiFi 3 camera! (Up to 3 cameras can operate simultaneously in a classroom environment or over local area network)
- Advanced camera control, image analysis, annotation, measurement, etc. with SKYE View 3 Windows PC software (Included)
- Please review the brochure for Windows PC, Macintosh, Apple (iOS) and Android system requirements
- NOTE: SKYE WiFi 3 camera is only compatible with SKYE View 3 PC and mobile apps. It is not backward compatible with earlier versions of SKYE View apps
Specifications
Specifications
| Type | Digital WiFi Camera |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 5 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

