Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ SkyStep™ ESD Mat
GREENER_CHOICE

Catalog No. 19086065 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
Width (English):
3 ft.
4 ft.
5 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-065 3 ft. 5 ft.
19-086-063 2 ft. 3 ft.
19-086-064 3 ft. 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-065 Supplier NOTRAX™ Supplier No. 457S0035BL
  • $413.00
    $377.65 / Each of 1

    Save $35.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Skystep™ ESD static dissipative mat is a standalone rubber mat designed for individual work station

  • Ergonomically engineered to utilizes the power of air
  • Designed to suction to the ground to prevent shifting while trapping air in its chambers
  • Made of heavy duty natural rubber compound
  • ESD Static Dissipative, measured resistance 105 to 107 Ω
  • Beveled edges on all four sides
  • Grounding cord available, not required

Specifications

Color Black
Description ESD
Quantity 1 Ea.
Length (English) 3 ft.
Width (English) 5 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.