Learn More
Description
- Made from nitrile rubber
- Resistant to most industrial oils
- Ergonomically engineered
- Utilizes the power of air - Designed to suction to the ground to prevent shifting while trapping air in its chambers
- Resistant to most industrial oils
- Beveled edges on all four sides
Specifications
Specifications
| Quantity | 1 Ea. |
| Color | Black |
| Length (English) | 3 ft. |
| Material | Nitrile |
| Width (English) | 5 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.