Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ SL-20X™ Flashlight

Catalog No. p-2902971 Shop All Streamlight Products
Change view
Click to view available options
Includes:
AC/DC charger
Tungsten filament
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-028382 Tungsten filament
19-028386 AC/DC charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-028382 Supplier Streamlight™ Supplier No. 20701
Add to Cart
Add to Cart

Specifications

Product Type Rechargeable Flashlight
Light Source Quartz Halogen
Voltage 6 V
Weight (English) 1.8 lb.
Weight (Metric) 0.82 kg
Battery Type NiCad
Certifications/Compliance ECD
Controller Type Three-position (on-off-blink) push-button switch
Diameter (English) Body 1.5 in.
Diameter (Metric) Body 3.81 cm
Includes Tungsten filament
Length (English) 13 in.
Length (Metric) 33 cm
Lens Material Polycarbonate
Material Aluminum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.