Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ SL-B26 Rechargeable Battery Pack, 2 pack

Catalog No. 19028359 Shop All Streamlight Products
Change view
Click to view available options
Includes:
(2) SL-B26 battery Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-028-359 (2) SL-B26 battery Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-359 Supplier Streamlight™ Supplier No. 22102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Turns high performance lights into rechargeable systems. It has a built in micro USB port for charging on-the-go. Portable power and convenient charging so you always have power when you need it.

  • The Streamlight SL-B26 protected Li-Ion battery pack turns high performance lights into rechargeable systems
  • It has a built in micro USB port for charging on-the-go
  • Portable power and convenient charging so you always have power when you need it
  • Use the SL-B26 USB battery pack to power your Streamlight flashlights. An economical alternative to disposable CR123A batteries
  • SL-B26 battery pack with micro USB charging port
  • Replaces two CR123A batteries for Streamlight flashlights
  • Fits all Streamlight flashlights that take SL-B26 battery packs
  • Charges in 5 hours and features charge status indicator
  • Safety circuit which protects the battery from overcharging
  • Turns high performance flashlights into rechargeable systems
  • Adds flexibility to wherever and however you use your Streamlight flashlight

Specifications

Voltage 3.7 V
Weight (English) 1.7 oz.
Weight (Metric) 0.048 kg
Battery Type Lithium-ion
Certifications/Compliance Meets applicable European Community directives. CEC compliant.
Color Blue
Description USB Rechargeable
Includes (2) SL-B26 battery Pk.
Length (English) 2.75 in.
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Battery
Show More Show Less

Meets applicable European Community directives. CEC compliant.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.