Learn More
Coast SL1 General Purpose Safety Light
Description
- Four light modes in a wearable format designed to create personal visibility on the worksite or out in the world
- Worn like a button, the light features an integrated clip for connection to clothing, as well as a hardhat mount
- With three light modes (Red, red flashing, and alternating red) this light offers adaptability to a variety of situations
Specifications
Specifications
| Weight (English) | 0.50 lb. |
| Weight (Metric) | 226.8 g |
| Battery Type | 2 x CR2032 |
| Color | Red |
| Includes | Integrated Clip, Hardhat Mount |
| Product Type | Safety Light |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.