Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Slanted Label Holders for Wire Shelving

Catalog No. 17987334 Shop All Metro Products
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
Length (English) Shelf:
18 in.
24 in.
30 in.
36 in.
48 in.
Length (Metric) Shelf:
45.7 cm
61 cm
76 cm
91.4 cm
121.9 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric) Length (English) Shelf Length (Metric) Shelf
17-987-334 3 x 1.25 in. 7.5 x 3.2 cm - -
17-987-336 13 x 1.25 in. 33 x 3.2 cm 18 in. 45.7 cm
17-987-337 19 x 1.25 in. 48 x 3.2 cm 24 in. 61 cm
17-987-338 25 x 1.25 in. 63.5 x 3.2 cm 30 in. 76 cm
17-987-339 31 x 1.25 in. 72.5 x 3.2 cm 36 in. 91.4 cm
17-987-340 43 x 1.25 in. 109.22 x 3.2 cm 48 in. 121.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-987-334 Supplier Metro™ Supplier No. 9990SL
Add to Cart
Add to Cart

Snap-on plastic holders provide easy identification of shelf contents.

  • Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
  • Labels not included

Specifications

Product Type Label Holder
Color Gray
Style Slanted
Temperature Range (Metric) -28 to 49°C
Temperature Range (English) -18 to 120.2°F
Label Size (English) 3 x 1.25 in.
Label Size (Metric) 7.5 x 3.2 cm
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.