Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sleeves with Aramid Fiber

Catalog No. 19999381
Change view
Click to view available options
Length (English):
14 in.
18 in.
Style:
Sleeve with Thumb Hole
Standard Sleeve
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
19-999-381 14 in. Sleeve with Thumb Hole
19-999-377 14 in. Standard Sleeve
19-049-728 18 in. Standard Sleeve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-999-381 Supplier Honeywell™ Supplier No. KVS214TH

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of 100% aramid fiber

Sleeves protect against cuts and abrasions from glass, metals and other sharp objects.

  • Tubular knit design with optional thumb hole keeps sleeve in place
  • Double-ply construction
  • ANSI™ cut level 3
  • One size fits all

Compliance

Meets ANSI A3 (cut level) and EN 388 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size Universal
Material Dupont™ Kevlar™ aramid fibers
Style Sleeve with Thumb Hole
Cut Resistance Rating Level 3
Cuff Style Knit
For Use With (Application) Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling
Length (English) 14 in.
Length (Metric) 35.56 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.