Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco SLi3P Multichannel Inverted Fluorescence Microscope
SDP

Catalog No. 13100548 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 20X, 40X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
13-100-548 4X, 10X, 20X, 40X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-100-548 Supplier Laxco Supplier No. SLI3PPROMO24

Budget-friendly multichannel inverted fluorescence microscope for education and entry research with real-time imaging.

MICROSCOPE

  • Inverted Fluorescent Microscope
  • Infinity-corrected optical system
  • Trinocular 45° inclined head and rotates 360°
  • Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
  • High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
  • Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
  • N.A. 0.3 condenser with 72 mm working distance
  • Quintuple nosepiece
  • Multichannel DAPI/FITC/TRITC fluorescence at the click of a button. No moving parts
  • Combine multiple fluorescent channels in real time and get multiplex images. No need to layer, pseudo-color, and post-process

MECHANICAL STAGE

  • Low-position coaxial mechanical stage 120 x 78 mm
  • Includes stage inserts (petri dish, slide, terasaki) and stage extension

DIGITAL CONTROLLER UNIT

  • Digital display tablet computer with kickstand
  • Touch screen interactive controller enabling you to control the microscope and camera
  • The external dock allows user to connect multiple devices/external data storage devices

CAMERA

  • 1X focusable c-mount
  • 1.7 MP cooled color, high sensitivity, high definition CMOS camera ideal for static and time-lapse imaging
  • The tablet computer comes preloaded with our revolutionary SeBaLit and SeBaView imaging software, which enables multichannel imaging in real time

GREENER CHOICE CLAIMS

  • Environmental benefits include:
    • Free-of substances that cause environmental harm
    • Non-Toxic
    • Ozone-safe or Safe for the Ozone Layer
    • Recyclable
    • Recycled Content
    • Renewable Energy
    • Renewable Materials

Specifications

Voltage 100/115/220/230 V
Magnification Power 4X, 10X, 20X, 40X
Objective Types LWD Plan Fluorite, Phase Fluorite
Eyepiece WF 10X/22 mm
Lighting Type LED, Fluorescence
Head Style Siedentopf Trinocular, 45° Inclined, 360° Swiveling
Camera Type CMOS
Display Type Computer
Model SLi3P-FLP
Product Line SLi3 PRO Series
Product Type Inverted Phase-contrast Fluorescent Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.