Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ SLi6 PRO Series Inverted Compound Microscope
GREENER_CHOICESDP

Catalog No. SLI6PPH1 Shop All Laxco Inc Products
Change view
Click to view available options
Model:
SLi6P-FL1
SLi6P-FLP
SLi6P-PH1
Product Type:
Inverted Fluorescent Microscope
Inverted Phase-contrast Fluorescent Microscope
Inverted Phase-contrast Microscope
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
SLI6P-PH1 SLi6P-PH1 Inverted Phase-contrast Microscope
SLI6P-FL1 SLi6P-FL1 Inverted Fluorescent Microscope
SLI6P-FLP SLi6P-FLP Inverted Phase-contrast Fluorescent Microscope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLI6P-PH1 Supplier Laxco™ Supplier No. SLI6PPH1
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The SLi6 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.

  • Infinity corrected optical system
  • Trinocular 45° inclined head rotates 360°
  • Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
  • High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
  • Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
  • N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
  • Quintuple nosepiece
  • Upgrade kits available (sold separately)

Specifications

Condenser Type NA 0.3 (WD 72 mm)
Magnification Power 40X to 200X
Objective Types Infinity, LWD, Phase Contrast
Nosepiece Quintuple Nosepiece
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Filter Type Phase Slider, 45 mm Monochromatic Contrast Color Filter (Green), Light Balancing Daylight Color Temperature Transition Filter
Stage Fixed
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular
Camera Type None
Display Type None
Model SLi6P-PH1
Product Line SLi6 PRO Series
Product Type Inverted Phase-contrast Microscope
Resolution High
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.