Learn More
StatLab™ Slide Index Markers

Description
- Compatible with the SlideVault Storage Cabinet SKU SVFS-6D and SafeStore Hybrid Slide Storage SKU FS4
Specifications
Specifications
| Product Type | Filing Slips |
| Color | Yellow |
| Quantity | 500 Markers/Pk. |
| Length (English) Slide | 3.5 in. |
| Width (English) Slide | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.